Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60

Item #: 1310917
Cat #: BRP30B200R
UPC: 786689059347
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34-1/8", W: 14-5/16", D: 5-3/16"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34-1/8", W: 14-5/16", D: 5-3/16"
BR plug-on neutral loadcenter, 200A, main breaker, 30 spaces, NEMA 3R
Also known as: 786689059347, BRP30B200R

Specifications

Amps: 200
Circuits: 60, 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Circuits: 60, 30
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)