This product may not be available in all locations.
2
more
Load Center, Main Breaker, 100A, 120/240V, 1P, 16/32
Item #:
1310918
Cat #:
BRP16B100
UPC:
786689053079
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
BR plug-on neutral loadcenter, 100A, main breaker, 16 spaces
Also known as: 786689053079, BRP16B100
Specifications
Mounting: | Flush, Surface |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 100 |
Phase: | 1 |
Circuits: | 32 |
Customer Reviews
No reviews for this product
(0)