
Shallow Strut - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'
Item #: 131093
Cat #: PS-500-EH-10-ZD
UPC: 70231651234
to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 10 feet. Color: Gold.
Overview
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 10 feet. Color: Gold.
Channel - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'
Also known as: 70231651234, PS-500-EH-10-ZD
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Yellow Zinc |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Yellow Zinc |
| Material: | Steel |
| Width: | 1-5/8 in |