Load Center, Main Breaker, 150A, 120/240VAC, 1P, 16/32

Item #: 1310936
Cat #: BRP16B150
UPC: 786689053093
Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
BR plug-on neutral loadcenter, 150A, main breaker, 16 spaces
Also known as: 786689053093, BRP16B150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Amps: 150
Family / Style: BR
Mounting: Flush, Surface
Phase: 1
Circuits: 32
Family / Style: BR
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150

Customer Reviews

No reviews for this product
(0)