APP MLLEDW42G5BU1 MLED LP 4K LM 3/4

Item #: 1310961

Cat #: MLLEDW42G5BU1

UPC: 781381926300

to view pricing and more.
Documents & Guides
APP MLLEDW42G5BU1 MLED LP 4K

Overview

APP MLLEDW42G5BU1 MLED LP 4K

The Appleton Mercmaster LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381926300, MLLEDW42G5BU1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED