MULTI9 C60SP 1P B 8A MCB

Item #: 1310990

Cat #: M9F21108

UPC: 606481167609

to view pricing and more.

Overview

MULTI9 C60SP 1P B 8A MCB
Also known as: 606481167609, M9F21108

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA