Load Center, Main Lug, 125A, 120/240V, 1P, 16/32

Item #: 1311001
Cat #: BRP16L125G
UPC: 786689053123
Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP16L125G Eaton BR plug-on neutral loadcenter, 125A, MLO, 16 spaces, w/ ground bar, NEMA 1, 10kAIC, Aluminum bus, 120/240V, Single-phase
Also known as: 786689053123, BRP16L125G

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Amps: 125
Phase: 1
Circuits: 32
Family / Style: BR

Customer Reviews

No reviews for this product
(0)