Multi-Standard Hook-Up Wire, White

Item #: 131102
Cat #: 4160605
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, White

Overview

Multi-Standard Hook-Up Wire, H07V-K, 12 AWG, White
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 4160605

Specifications

Material: Copper
Color: White
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: White
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)