Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 3R

Item #: 1311025
Cat #: BRP40B200R
UPC: 786689059408
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, main breaker, 40 spaces, NEMA 3R
Also known as: 786689059408, BRP40B200R

Specifications

Circuits: 80
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 80
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)