Load Center, Main Lug, 200A, 120/240V, 1P, 30/60

Item #: 1311094

Cat #: BRP30L200GP1

UPC: 786689054540

to view pricing and more.
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Also known as: 786689054540, BRP30L200GP1

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Amps: 200
Circuits: 60
Phase: 1
Type: Main Lug
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR