This product may not be available in all locations.
2
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Item #: 1311105
Cat #: BRP20HC100
UPC: 786689053215
to view pricing and more.
Documents & Guides
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Overview
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Also known as: 786689053215, BRP20HC100
Specifications
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 40 |
| Amps: | 100 |
| Phase: | 1 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |