This product has been discontinued.

LED Wallpack, 65W, 7559L, 5000K, 120V, W/Photocell
Item #: 1311164
Cat #: WP3LED65/PC
UPC: 019813493176
to view pricing and more.
Documents & Guides
LED Wallpack, 65 Watt, 7559 Lumen, 5000K, 82 CRI, 120 Volt, Bronze Finish, Prismatic Lens, 120V Button Photocell Included, Compatible Only With 120 Volt
Overview
LED Wallpack, 65 Watt, 7559 Lumen, 5000K, 82 CRI, 120 Volt, Bronze Finish, Prismatic Lens, 120V Button Photocell Included, Compatible Only With 120 Volt
Also known as: 019813493176, WP3LED65/PC
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Wattage: | 65 |
| Color: | Bronze |
| Light Technology: | LED |
| Type: | Wallpack |
| Volts AC: | 120 |
| Color: | Bronze |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 65 |
| Light Technology: | LED |