Narrow Slotted Duct, PVC, 3 X 5 X 6'

Item #: 1311239

Cat #: F3X5BL6

UPC: 074983074860

to view pricing and more.
Panduct® type F narrow slot wiring duct, 3 W x 5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 3 W x 5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074860, F3X5BL6

Specifications

Width: 3 in
Color: Orange, Black
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Orange, Black
Height: 5 in