Fuse, Protistor, 700A, 690VAC, Size 31, Semi-Conductor Rated, TTI

Item #: 1311770

Cat #: K300481

UPC: 605340329103

to view pricing and more.
Documents & Guides
Fuse, Protistor, 700 Amp, 690 Volt AC, Size 31, Semi-Conductor Rated, TTI

Overview

Fuse, Protistor, 700 Amp, 690 Volt AC, Size 31, Semi-Conductor Rated, TTI
Also known as: 605340329103, K300481

Specifications

Volts AC: 690
Mounting: Screw
Amps: 700
Type: Fuse, Semi-Conductor
Volts AC: 690
Amps: 700
Mounting: Screw
Type: Fuse, Semi-Conductor