MOLDED CASE CIRCUIT BRKR 600Y/347V 15A

Item #: 1311784

Cat #: BDA260151

UPC: 606481151981

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 15A
Also known as: 606481151981, BDA260151

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 14 kA