Core And Coil Line Reactor, 480 VAC, 21 A, 15 hp, 6.13 IN H x 6-1/2

Item #: 1311950

Cat #: CRX0021AC

UPC: 803423117498

to view pricing and more.
Core And Coil Line Reactor, 480 VAC, 21 A, 15 hp, 6.13 IN H x 6-1/2 IN W

Overview

Core And Coil Line Reactor, 480 VAC, 21 A, 15 hp, 6.13 IN H x 6-1/2 IN W

The new HPS Centurion® R HPSCRX0021AC reactor provides a unique blend of improved performance and reliability while reducing the product footprint. HPS Centurion® R reactors deliver protection for your motors and AC drives, while minimizing power system harmonics. They are available in standard ratings from 0.5 hp (373 W) to 1200 hp (895 kW), upto 600 VAC (690 VAC with de-rating) and are fully compliant with UL, CSA, CE, IEC and NEMA standards. The efficient and cost effective HPS Centurion® R reactors are built to satisfy the power quality needs of demanding AC drive applications.

Also known as: 803423117498, CRX0021AC

Specifications

No Specifications Available