REXEL logo

Heat Shrink Polyolefin Sleeve, White, 0.375" x 1.9" *** Discontinued ***

Item #: 1312
Cat #: HSCPS-1.9-3758-WT
UPC: 662820684404
Sign In or Register to view pricing and more.
Heat Shrink Polyolefin Sleeve, White, 0.375 Inch Wide x 1.9 Inch High, for Dot Matrix Printer, 2 Sleeves per Row, 2500 Sleeves per Package *** Discontinued ***

Product Overview

Heat Shrink Polyolefin Sleeve, White, 0.375 Inch Wide x 1.9 Inch High, for Dot Matrix Printer, 2 Sleeves per Row, 2500 Sleeves per Package *** Discontinued ***
Also known as: 662820684404, HSCPS-1.9-3758-WT

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: White
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: White
Material: Polyolefin
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)