N16 1K 115V 1P 316SS COR LVL1

Item #: 1312075

Cat #: N160116G102

UPC: 783510357085

Sign In or Register to view pricing and more.

Overview

N16 1K 115V 1P 316SS COR LVL1

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510357085, N160116G102

Specifications

Wattage: 235
Width: 7.520 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
Finish: Brushed #4
BTU: 800
Height: 16.510 in
Wattage: 235
Depth: 6.300 in
Material: Stainless Steel 316L
BTU: 800
Width: 7.520 in
IP/NEMA Rating: NEMA 12
Finish: Brushed #4
Height: 16.510 in