Bus Drop Cable, 12/3, Black, 250'

Item #: 131210

Cat #: BUS123BLK250CL

UPC:

to view pricing and more.
Documents & Guides
Bus Drop Cable, (3) 12 AWG Stranded Copper Conductors, (3) 16 AWG Ground Wires, Black, 250 Foot Reel

Overview

Bus Drop Cable, (3) 12 AWG Stranded Copper Conductors, (3) 16 AWG Ground Wires, Black, 250 Foot Reel
Also known as: BUS123BLK250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Black