Compression Lug, Copper, 1-Hole

Item #: 1312114

Cat #: LCA250-12H-X

UPC: 074983558698

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 250 kcmil Cable, 45° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 250 kcmil Cable, 45° Angle Tongue, 1/2" Stud Hole
Also known as: 074983558698, LCA250-12H-X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 250