
LED Steel Emergency Light, 2 Heads, 120/277V
Item #: 1312166
Cat #: 10REL36-LED42
UPC: 080083574353
to view pricing and more.
Documents & Guides
LED Emergency Light, 2 Heads, 120/277 Volt, Steel Housing, White Powder Coat Finish
Overview
LED Emergency Light, 2 Heads, 120/277 Volt, Steel Housing, White Powder Coat Finish
The Rival LED Specification Series meets the standards of architectural requirements while providing many options and accessories to customize any installation.
Also known as: 080083574353, 10REL36-LED42
Features & Benefits
- Extra capacity available for use with remote fixtures
- Long-lasting, high-efficiency LED heads
- Runs with six remote emergency light heads
- Brownout protection, low-voltage disconnect
- Heavy-duty, 20-gauge steel housing and face plate
- Capacity to run a maximum of three emergency lights
Specifications
| Color: | White |
| Material: | Steel |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color: | White |
| Light Technology: | LED |
| Material: | Steel |
| Volts AC Range: | 120 - 277 |