M18 Fuelâ„¢ 1/4" Hex Impact Driver

Item #: 1312172

Cat #: 2853-20

UPC: 045242514427

to view pricing and more.
Documents & Guides
M18 Fuelâ„¢ 1/4" Hex Impact Driver (Tool Only), Includes: (1) M18 FUELâ„¢ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) Belt Clip & (1) Bit Holder

Overview

M18 Fuelâ„¢ 1/4" Hex Impact Driver (Tool Only), Includes: (1) M18 FUELâ„¢ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) Belt Clip & (1) Bit Holder

The M18™ FUEL™ 1/4 in. impact driver is the fastest, most compact, and most powerful tool in its class. The POWERSTATE™ brushless motor delivers up to 2,000in-lbs of torque and up to 30% faster driving speed, increasing users productivity for the most demanding fasteners on the job. With the most compact tool at only 4.59 in. in length, users will have more access in tight spaces. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM battery pack (not included) delivers more work per charger and more work over the life of the pack than competitors. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. Self-tapping screw mode provides faster installation time by reducing stripping of fasteners.

Also known as: 045242514427, 2853-20

Features & Benefits

  • POWERSTATE™ Brushless motor delivers up to 30% faster driving speed, increasing users productivity
  • Most compact impact driver at 4.59 in. in length providing more access in tight spaces
  • Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Self-tapping screw mode provides faster installation time by reducing the stripping of fasteners
  • One handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use

Specifications

Volts DC: 18
Volts DC: 18