Industrial White Chalk, 1" x 4", Tapered for Grip

Item #: 1312185

Cat #: S-20637W

UPC:

to view pricing and more.
Documents & Guides
Industrial White Chalk, 1" x 4", Tapered for Grip (72 PCS CARTON), Order of 1 = Carton of 72 pieces of chalk

Overview

Industrial White Chalk, 1" x 4", Tapered for Grip (72 PCS CARTON), Order of 1 = Carton of 72 pieces of chalk

Temporarily mark on lumber, metal and pavement.

Also known as: S-20637W

Features & Benefits

  • Also known as Railroad Chalk
  • Light enamel coating to prevent rub off on hands
  • AP Certified non-toxic

Specifications

Diameter: 1 in
Length: 4 in
Diameter: 1 in
Length: 4 in