40W/LED/HID/MB/2700K/100-277V

Item #: 1312218

Cat #: S29798

UPC: 045923297984

to view pricing and more.
40 Watt LED HID Replacement; 2700K; Mogul extended Base; Adjustable beam Angle; Type B Ballast Bypass;100-277V

Overview

40 Watt LED HID Replacement; 2700K; Mogul extended Base; Adjustable beam Angle; Type B Ballast Bypass;100-277V
Also known as: 045923297984, S29798

Specifications

Wattage: 40
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Lumens: 4880
Wattage: 40
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 4880
Material: Plastic, Aluminum
Volts AC: 100 - 277
Light Technology: LED
Base: Mogul Extended Screw (EX39)