Tape Measure, 25' Blade Length

Item #: 1312278

Cat #: 48-22-9925

UPC: 045242500666

to view pricing and more.
Documents & Guides
Tape Measure, 25 Foot Blade Length, Fully Reinforced Body, Impact Resistant Frame

Overview

Tape Measure, 25 Foot Blade Length, Fully Reinforced Body, Impact Resistant Frame

Milwaukee Tool is delivering ground-breaking innovation to the core layout tool category with the introduction of STUD™ tape measures. Through new-to-world EXO360™ blade technology, STUD™ tape measures feature the longest-lasting blade that is rip and wear resistant. This technology allows the STUD™ tape measures to be the world’s first to overcome the number 1 tape durability concern: tape tear. Tape tear is the most common failure mode of tape measures, and can results from rapid retraction, bending or even stepping on the tape accidentally during measurement. STUD™ was completely designed from the ground-up to solve this issue once and for all through the first ever technology that protects the blade from rip and tear. Moreover, STUD™ offers 10X abrasion resistance of what current Milwaukee tape measures offer today so the numbers won’t wear out. Combined with a fully reinforced frame and heavy, impact-resistant overmold that can survive up to an 80 Ft. drop, STUD™ tape measures’ unmatched durability across the board means that users now have a tape they can truly depend on.

Also known as: 045242500666, 48-22-9925

Features & Benefits

  • EXO360™ Blade technology
  • Survives a 80' drop on packed soil
  • 10 Ft. standout
  • Longest lasting blade - rip & wear Resistant
  • Impact Resistant housing
  • Wire form belt clip
  • Lanyard ready
  • 25 Ft. length
  • Zero tolerance hook

Specifications

Length: 25 ft
Type: Tape Measure
Length: 25 ft
Type: Tape Measure