LAPP UNITRONIC® 190 CY 22 AWG/8 Conductor - Gray

Item #: 131238

Cat #: 602208S

UPC: 044773608568

to view pricing and more.
Documents & Guides
TYPE Data Signal & Control SERIES UNITRONIC® 190 / 190 CY / 190 CY (TP) AWG/GAUGE 22 NUMBER OF CONDUCTORS 8 CONDUCTOR MATERIAL Tinned copper CONDUCTOR STRANDING Stranded SHIELDING Tape & Braid JACKET COLOR Gray JACKET MATERIAL PVC NOMINAL OD (IN) 0.27 NOMINAL OD (MM) 6.9 VOLTAGE 300V TEMPERATURE -40°F to +221°F -40°C to +105°C FLEXIBILITY Flexible STANDARDS/APPROVALS UL Approved CSA Approved CE Approved

Overview

TYPE Data Signal & Control SERIES UNITRONIC® 190 / 190 CY / 190 CY (TP) AWG/GAUGE 22 NUMBER OF CONDUCTORS 8 CONDUCTOR MATERIAL Tinned copper CONDUCTOR STRANDING Stranded SHIELDING Tape & Braid JACKET COLOR Gray JACKET MATERIAL PVC NOMINAL OD (IN) 0.27 NOMINAL OD (MM) 6.9 VOLTAGE 300V TEMPERATURE -40°F to +221°F -40°C to +105°C FLEXIBILITY Flexible STANDARDS/APPROVALS UL Approved CSA Approved CE Approved

LAPP UNITRONIC® 190 CY is a multi-conductor cable for communication, signal, and control applications. It is designed for general purpose installations of electrical machinery. It has an overall foil tape & tinned copper braid for RFI & EMI protection. It is ideal for RS-232; data buses; process control instrumentation; low-voltage signaling and interconnect. LAPP part number 602208S.

Also known as: 044773608568, 602208S

Specifications

Color: Gray
Conductors: 8
Gauge: 22 AWG
Color: Gray
Gauge: 22 AWG
Conductors: 8