LAPP ÖLFLEX® 190 18 AWG 5 Conductor - Gray

Item #: 131264
Cat #: 601805
UPC: 447738554496
Sign In or Register to view pricing and more.
Documents & Guides
SERIES ÖLFLEX® 190 / 190 CY AWG/GAUGE 18 NUMBER OF CONDUCTORS 5 CONDUCTOR MATERIAL Bare copper CONDUCTOR COLOR Black with white printing plus green/yellow ground CONDUCTOR STRANDING Stranded SHIELDING Unshielded JACKET COLOR Gray JACKET MATERIAL Thermoplastic Polymer NOMINAL OD (IN) 0.34 NOMINAL OD (MM) 8.6 INSULATION PVC VOLTAGE 600V TEMPERATURE -13°F to +194°F -25°C to +90°C DYNAMIC TEMPERATURE RATING -13°F to +194°F -25°C to +90°C STATIC TEMPERATURE RATING -40°F to +221°F -40°C to +105°C ATTRIBUTES UL Oil Res I/II Sunlight resistant Direct burial NFPA 79 TRAY RATINGS UL TC-ER STANDARDS/APPROVALS UL Approved CSA Approved CE Approved UL STYLE / STANDARD UL 13 UL 2277 MANUFACTURER LAPP

Overview

SERIES ÖLFLEX® 190 / 190 CY AWG/GAUGE 18 NUMBER OF CONDUCTORS 5 CONDUCTOR MATERIAL Bare copper CONDUCTOR COLOR Black with white printing plus green/yellow ground CONDUCTOR STRANDING Stranded SHIELDING Unshielded JACKET COLOR Gray JACKET MATERIAL Thermoplastic Polymer NOMINAL OD (IN) 0.34 NOMINAL OD (MM) 8.6 INSULATION PVC VOLTAGE 600V TEMPERATURE -13°F to +194°F -25°C to +90°C DYNAMIC TEMPERATURE RATING -13°F to +194°F -25°C to +90°C STATIC TEMPERATURE RATING -40°F to +221°F -40°C to +105°C ATTRIBUTES UL Oil Res I/II Sunlight resistant Direct burial NFPA 79 TRAY RATINGS UL TC-ER STANDARDS/APPROVALS UL Approved CSA Approved CE Approved UL STYLE / STANDARD UL 13 UL 2277 MANUFACTURER LAPP
ÖLFLEX®190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190 is also UL TC approved so it can be routed in tray as well.
Also known as: 447738554496, 601805

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)