FLOODLIGHT 78W SF 5K480V PCT BZ

Item #: 1313031

Cat #: FXLED78SF/480/PCT4

UPC: 019813399102

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLOODLIGHT 78W SF 5K480V PCT BZ

Overview

FLOODLIGHT 78W SF 5K480V PCT BZ
Also known as: 019813399102, FXLED78SF/480/PCT4

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 21105
Color Temperature: 5100 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 21105