Lensed Troffer, 24", 3-Lamp, T8, 120/277V, 17W
Item #:
131305
Cat #:
JT822317GFSA193EU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
JT8 Series Lensed Troffer, 24 in, 3-Lamp, T8, 120/277 Volt, 32 Watt, Inverted T-Bar, Flush Steel Door, A19 Pattern, Electronic Instant Start
Overview
JT8 Series Lensed Troffer, 24 in, 3-Lamp, T8, 120/277 Volt, 32 Watt, Inverted T-Bar, Flush Steel Door, A19 Pattern, Electronic Instant Start
Also known as: JT822317GFSA193EU
Specifications
Mounting: | Recessed |
Wattage: | 17 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 2 ft |
Wattage: | 17 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)