Breaker, Molded Case, 800A, 600VAC, P-Frame, 3P, Micrologic Trip unit

Item #: 1313300

Cat #: PJF36080CU31AAGMC

UPC: 606486307895

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 800 Amp, 600 Volt AC, P-Frame, 3-Pole, Unit Mount, Micrologic Trip unit

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, P-Frame, 3-Pole, Unit Mount, Micrologic Trip unit

MasterPact MTZ offers a complete range with 1 family, 3 frame sizes and multiple ratings to meet your requirements for ANSI C37/UL 1066 and UL 489 applications.

Also known as: 606486307895, PJF36080CU31AAGMC

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Poles: 3
Amps: 800
Type: Breaker; Molded Case
Volts AC: 600