4' 15W T8 LED Lamp, 40K

Item #: 1313304

Cat #: 82884

UPC: 807154828845

to view pricing and more.
Documents & Guides
T8FR15/840/BYP3/LED LED T8 15W 4000K SGL END BYPASS 48IN NON-DIM G13

Overview

T8FR15/840/BYP3/LED LED T8 15W 4000K SGL END BYPASS 48IN NON-DIM G13
Also known as: 807154828845, 82884

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Type: Single-Ended, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Type: Single-Ended, Ballast Bypass (Type B)
Dimmable: No
Volts AC Range: 120 - 277