Heater Interior, NLW Series, 3000W 208V, w/grill, w/stat

Item #: 1313612

Cat #: NLW308TW

UPC: 027418792099

to view pricing and more.
Documents & Guides
Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 3000W 208V *Cadet Part # 79209*

Overview

Cadet NLW Electric Wall Heater (Includes Thermostat and Grille, Wall Can Sold Seperately), 3000W 208V *Cadet Part # 79209*

Warm up in peace and quiet with a unique fan design that reduces air turbulence and noise Includes adjustable, built-in thermostat with positive “off” position Circulate air during the warmer months with the fan-only mode Rest easy—includes high-temperature safety shutoff feature

Also known as: 027418792099, NLW308TW

Specifications

Type: Commercial Grade
Color: White
Volts AC: 208
Wattage: 3000
Mounting: Wall
Family / Style: NLW
Type: Commercial Grade
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 3000
Family / Style: NLW