SOOW Portable Cord, 6/4, Black, 1000'

Item #: 131363

Cat #: SOOW64BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOOW, 6/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Indoor Usage Only

Overview

Portable Cord, SOOW, 6/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Indoor Usage Only

SOOW cord is a heavy-duty, 600-volt portable power cable designed for harsh industrial environments, featuring oil-resistant insulation, an oil-resistant outer jacket, and water/weather resistance (S=Service, OO=Oil Resistant, W=Weather Resistant). It is highly flexible and durable, commonly used for industrial tools, machinery, motors, and portable appliances.

Also known as: SOOW64BLK1000RL

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Color: Black
Gauge: 6 AWG