
Bare Wire Ground Clamp, Closed Lug, 3/8 to 1", 8 to 4/0 AWG, Bronze
Item #: 13144
Cat #: 718DB
UPC: 018997720009
to view pricing and more.
Documents & Guides
Bare Wire Ground Clamp, Closed Lug, 3/8 to 1 Inch, 8 to 4/0 AWG, Bronze
Overview
Bare Wire Ground Clamp, Closed Lug, 3/8 to 1 Inch, 8 to 4/0 AWG, Bronze
Also known as: 018997720009, 718DB
Specifications
| Diameter: | 3/4 in, 1/2 in, 1 in, 3/8 in |
| Material: | Bronze |
| Allowable Gauge Range: | 8 - 4/0 |
| Diameter: | 3/4 in, 1/2 in, 1 in, 3/8 in |
| Allowable Gauge Range: | 8 - 4/0 |
| Material: | Bronze |