ABB S202MUC-Z15 MCB S200MUC 2P Z 15

Item #: 1314567

Cat #: S202MUC-Z15

UPC: 013614433447

to view pricing and more.
Documents & Guides
ABB S202MUCZ15 MCB S200MUC 2P

Overview

ABB S202MUCZ15 MCB S200MUC 2P
Also known as: 013614433447, S202MUC-Z15

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 15
Type: Trip Curve Z
Interrupt Rating DC: 10 kA