
Wiring Duct Solid Wall, 1.5"x1.5", White
Item #: 1314595
Cat #: TYD15X15SPW6
UPC: 786210094854
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 1.5 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Solid Wall, 1.5 Inches x 1.5 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction.
Also known as: 786210094854, TYD15X15SPW6
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |