PVC Coated MC Cable, 12/2 Solid, 250' Coil'

Item #: 131460

Cat #: MCALPVCCTD122SOLWG250CL

UPC:

to view pricing and more.
Documents & Guides
Armored Cable - PVC Coated, Type MC, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 250 Foot Coil

Overview

Armored Cable - PVC Coated, Type MC, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 250 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCALPVCCTD122SOLWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum