This product has been discontinued.

LED Linear High Bay, 4', 175W, 23932L, 4000K, 120-277V
Item #: 1314617
Cat #: ARBAY4-175N
UPC: 019813605821
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 4 Foot, 175 Watt, 239320 Lumen, 5000K, 84 CRI, 120-277 Volt, Suitable for Damp Locations
Overview
LED Linear High Bay, 4 Foot, 175 Watt, 239320 Lumen, 5000K, 84 CRI, 120-277 Volt, Suitable for Damp Locations
Also known as: 019813605821, ARBAY4-175N
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 175 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 175 |
| Color: | White |
| Dimmable: | No |
| Shape: | Rectangular |