REXEL logo

IQ Combiner

Item #: 1314865
Cat #: X-IQ-AM1-240-3-M
UPC:
Sign In or Register to view pricing and more.
AC Combiner Box with IQ Envoy PCB, 80A, Single Phase, Dimensions (WxHxD) (19.5in x 14.75in x 6.63in).

Product Overview

AC Combiner Box with IQ Envoy PCB, 80A, Single Phase, Dimensions (WxHxD) (19.5in x 14.75in x 6.63in).
Also known as: X-IQ-AM1-240-3-M
Frequently Bought Together (75)
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Enphase
Q-CONN-10M Male Q Connector
Enphase
Q-SEAL-10 Q-Sealing Cap
Enphase
Q-12-10-240 Q Portrait Cable
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Enphase
Q-12-10-240 Q Portrait Cable
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-SEAL-10 Q-Sealing Cap
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Enphase
Q-CONN-10M Male Q Connector
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
Q-12-17-240 Q Landscape Cable
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
ABB
TC75 Hub, 3/4" Conduit Size, Aluminum, NEMA 3R, Universal
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Ecofasten Solar
ROCK-IT-V3-MNT Rock-It Mount, V3, Black
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
ROCK-IT-V3-COUPL Rock-It Coupling V3 Black
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Milbank
U4801-XL-5T9 Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Enphase
Q-12-17-240 Q Landscape Cable
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Ecofasten Solar
1510057 CF MLPE MOUNT
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Enphase
CT-200-SPLIT Consumption CT
IronRidge
XR-100-CAP End Cap
Sola Deck
0799-5B Roof Mount Enclosure
Enphase
Q-12-17-240 Q Landscape Cable
Enphase
CELLMODEM-M1-M Connect Modem, 5 year
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
XR-100-204B Mounting Rail, 17', Black
IronRidge
CAMO-01-M1 Hidden End Clamp
Eaton
DG222URB Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R
IronRidge
LFT-03-B1 Slotted Adjustable L-Feet, Black Finish
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Multiple
075 EMT Conduit, 3/4", Steel, 10'

Specifications

Amps: 80
Type: Combiner Box
IP/NEMA Rating: 3R
Amps: 80
IP/NEMA Rating: 3R
Type: Combiner Box

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)