This product has been discontinued.

LED Outdoor Area Fixture, 300W, 5000K, SF, Bronze
Item #: 1315068
Cat #: F-ARL/300/50K/S3
UPC: 751338029606
to view pricing and more.
Documents & Guides
LED Outdoor Area Lighting, 300 Watt, 100-277V, 70 CRI, 39000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish, Replaces up to 1000 Watt HID
Overview
LED Outdoor Area Lighting, 300 Watt, 100-277V, 70 CRI, 39000 Lumens, Color Temperature: 5000K, Slipfitter Mount, Bronze Finish, Replaces up to 1000 Watt HID
Topaz’s 300W, 5000K Area Lights feature uniform illumination, low-profile design, high efficacy, long lifespan, and easy installation. The one-piece die-cast aluminum housing with bronze UV resistant powder coat finish offers outstanding corrosion protection. Ideal for use in various commercial environments such as auto dealerships, parking lots, walkways, roadways, campuses, façade lighting, grocery stores and other public areas.
Also known as: 751338029606, F-ARL/300/50K/S3
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 300 |
| Mounting: | Slipfitter |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Slipfitter |
| Standards: | California Proposition 65 |
| Wattage: | 300 |
| Color: | Bronze |
| Light Technology: | LED |