to view pricing and more.
Documents & Guides
Grommet, Panel Thickness 0.016''-0.051'', PTFE, Natural, 9.7ft/pkg
Overview
Grommet, Panel Thickness 0.016''-0.051'', PTFE, Natural, 9.7ft/pkg
HellermannTyton's Flexiform grommet is a unique, continuous wire protection product which fits easily in all shapes and sizes of holes without the aid of tools or adhesives. Flexiform grommet can be used on any type of material including wood, steel, aluminum, plexiglass, and glass.
Also known as: 089306016281, FTA
Specifications
No Specifications Available