30W HID Retrofit LED Lamp, 57K

Item #: 1315128

Cat #: LED-8081E57

UPC: 844006082338

to view pricing and more.
Documents & Guides
LED for HID Retrofit for Recessed, 30W, 120-277V, Lumens: 5794, CRI: 81.2, Color Temperature: 5700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs.

Overview

LED for HID Retrofit for Recessed, 30W, 120-277V, Lumens: 5794, CRI: 81.2, Color Temperature: 5700K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs.

Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.

Also known as: 844006082338, LED-8081E57

Features & Benefits

  • Available in 30W and 45W models replacing up to 175W HID lamps or 500W Halogen lamps
  • 1-10V, PWM, or resistive dimming
  • Lamp IP64 rated, driver IP67 rated
  • Meanwell Driver LPF-40D-48 included
  • Available in E26 Edison or E39 Mogul bases

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Wattage: 30
Lumens: 5794
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Rendering Index (CRI): 81
Color Temperature: 5700 (Bright White)
Lumens: 5794
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 30
Light Technology: LED
Angle: 120°