18 AWG MTW Stranded Copper, Light Blue, 500'

Item #: 131522

Cat #: MTW18STR264LTBLU500RL

UPC:

to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Reel.
Also known as: MTW18STR264LTBLU500RL

Specifications

Gauge: 18 AWG
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded