Cord Clip, Metal Adh., .25" (6.4mm) Bun

Item #: 1315327

Cat #: MACC25-A-D

UPC: 074983987245

to view pricing and more.
Documents & Guides
Metal adhesive backed cord clip, .25" (6.4mm) bundle, bulk package.

Overview

Metal adhesive backed cord clip, .25" (6.4mm) bundle, bulk package.
Also known as: 074983987245, MACC25-A-D

Specifications

Diameter: 0.250 in
Color: Silver
Material: Steel
Mounting: Adhesive
Diameter: 0.250 in
Material: Steel
Color: Silver
Mounting: Adhesive