LESLIEFLOOD 2X13W 120V 3K 80CRI BZ

Item #: 1315468

Cat #: LES2X13Y

UPC: 019813596082

to view pricing and more.
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 3K 80CRI BZ

Overview

LESLIEFLOOD 2X13W 120V 3K 80CRI BZ
Also known as: 019813596082, LES2X13Y

Specifications

Lumens: 2090
Color Temperature: 3000 (Warm White)
Wattage: 26
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2090
Wattage: 26
Color: Bronze
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED