12 AWG THHN/THWN-2 Solid Copper, Green/Orange, 500'

Item #: 131551

Cat #: THHN12SOLGRNORN500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Orange, 500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Orange, 500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLGRNORN500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Green/Orange
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Green/Orange
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid