10 AWG THHN/THWN-2 Stranded Copper, White w/Blue Stripe

Item #: 131579

Cat #: THHN10STRWHTBLU500RL

UPC: 048243963089

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243963089, THHN10STRWHTBLU500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Color: White/Blue
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded