MOLDED CASE CIRCUIT BRKR 600Y/347V 50A

Item #: 1315806

Cat #: BDL36050LU

UPC: 606481149124

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 50A
Also known as: 606481149124, BDL36050LU

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 14 kA