This product may not be available in all locations.
2
more

MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Item #: 1315807
Cat #: BDL36100LU
UPC: 606481149179
to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Overview
MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Also known as: 606481149179, BDL36100LU
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 347, 690Y |
| Family / Style: | PowerPact |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Amps: | 100 |
| Family / Style: | PowerPact |
| Interrupt Rating AC: | 14 kA |