Circuit Breaker, Miniature, DIN Rail Mount, 6A, 1P, 480Y/277VAC

Item #: 1315811

Cat #: S201-K6NA

UPC: 662019173672

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 6 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 6 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: 662019173672, S201-K6NA

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA